Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4895-25 9 x 12 in. The Whale Solid Wood Wall Decor by Terry Fan
Mfr # 0402-4895-25
Zoro # G403885423
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4895-25
- Zoro # G403885423
- UPC # 713049480251
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 9" x 12"
- Material: Wood
- Configuration: Solid
- Artist: Terry Fan
- Design: The Whale
- Dimension: 12" H x 9" W x 2" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 6" Depth (BB-38796-CVR)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- WADDELL MFG 6 RND Table Leg (2506)
- TRADEMARK FINE ART Oscar Ortiz 'Five Daisies' Canvas Art, 35x47 (ALI45136-C3547GG)
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- SIGNMISSION Dead End Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999895)
- TRADEMARK FINE ART Emile Isenbart 'Landscape' Canvas Art, 30x47 (BL0211-C3047GG)
- TRADEMARK FINE ART Julie T. Chapman 'Canine Scratchboard Xii' Canvas Art, 14x19 (WAG03475-C1419GG)
- COMFORTCORRECT Frozen Peel and Stick Wall Decals (CO28712)
- One Bella Casa Wall Art & Decor