Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4895-20 18 x 24 in. The Whale Planked Wood Wall Decor by Terry Fan
Mfr # 0402-4895-20
Zoro # G503885729
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4895-20
- Zoro # G503885729
- UPC # 844906052622
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: The Whale
- Artist: Terry Fan
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- BOSS Vinyl Executive Chair, Padded Arms (B7901)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan and Mahogany Wood Storage Cabinet (228-13135-ZORO)
- VINTIQUEWISE Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Natural (QI004320-N)
- TRADEMARK FINE ART Holli Conger 'Stained Glass Santa' Canvas Art, 35x47 (ALI47539-C3547GG)
- ADMIRED BY NATURE 10 Stems Beautiful Stylish Faux English Rose Rose Bud Bouquet White (GPB8360WHITE)
- TRADEMARK FINE ART Design Fabrikken 'Face Line 2 Fabrikken' Canvas Art, 24x32 (IC01462-C2432GG)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- TRADEMARK FINE ART Kathie McCurdy 'Blue Wine Glass' Canvas Art, 10x19 (KM0263-C1019GG)
- JECO Canvas with Frame (HD-WD079)
- One Bella Casa Wall Art & Decor