Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4893-25 9 x 12 in. Ocean Meets Sky Solid Wood Wall Decor by Terry Fan
Mfr # 0402-4893-25
Zoro # G003885434
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0402-4893-25
- Zoro # G003885434
- UPC # 713049480237
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 9" x 12"
- Material: Wood
- Configuration: Solid
- Artist: Terry Fan
- Design: Ocean Meets Sky
- Dimension: 12" H x 9" W x 2" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- MARTEX Bath Mat, White, 20x30, PK12 (7135400)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- HOMEPAGE P51 Mustang Laser - 36 x 12 in. (HO1125134)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Viii' Canvas Art, 14x14 (WAG05473-C1414GG)
- TRADEMARK FINE ART Farida Zaman 'Rainbow Feathers II' Canvas Art, 14x32 (WAP03874-C1432GG)
- TRADEMARK FINE ART Liz Zernich 'Puppy And Mouse' Canvas Art, 18x24 (ALI42652-C1824GG)
- TRADEMARK FINE ART Carolee Vitaletti 'Stunning Tropical Sunset I' Canvas Art, 18x18 (WAG10354-C1818GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Iii' Canvas Art, 35x35 (WAG05468-C3535GG)
- DESIGN TOSCANO Apollo Belvedere, c. 350-325 BC: Bonded Marble Resin Bust (PD72520)
- One Bella Casa Wall Art & Decor