Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4893-20 18 x 24 in. Ocean Meets Sky Planked Wood Wall Decor by Terry Fan
Mfr # 0402-4893-20
Zoro # G903885497
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4893-20
- Zoro # G903885497
- UPC # 844906058716
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Ocean Meets Sky
- Artist: Terry Fan
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO BED RISER PLS BLACK 4PK (STO-09675)
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- BOSS Leather Executive Chair, Loop, Black (B8106)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 22x32 (WAG16689-C2232GG)
- TRADEMARK FINE ART Fab Funky 'Corals White On Indigo Blue A' Canvas Art, 14x19 (WAG12614-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'SLATE-USA States Text Map' Canvas Art, 16x24 (MT0233-C1624GG)
- TRADEMARK FINE ART David Chestnutt 'New Angel With Harp' Canvas Art, 12x19 (ALI46720-C1219GG)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 35x35 (WAP10790-C3535GG)
- One Bella Casa Wall Art & Decor