Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4601-21 18 x 18 in. Explore Planked Wood Wall Decor by Stella Bradley
Mfr # 0402-4601-21
Zoro # G803885412
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4601-21
- Zoro # G803885412
- UPC # 713049477824
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 18" x 18"
- Material: Wood
- Configuration: Planked
- Artist: Stella Bradley
- Design: Explore
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- CLINTON Space Travelers Wall Sticker (09-CC)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- TRADEMARK FINE ART Preston 'St. Croix Panoramic' Canvas Art, 10x32 (EM0566-C1032GG)
- TRADEMARK FINE ART Sisa Jasper 'Abstract Terrain Iv' Canvas Art, 16x24 (WAG07941-C1624GG)
- DESIGN TOSCANO Steam Roller Replica Cast Iron Farm Toy Tractor (SP00246)
- TRADEMARK FINE ART Claude Monet 'Woman With a Parasol 1875' Canvas Art, 18x24 (BL01474-C1824GG)
- TRADEMARK FINE ART Old Red Truck 'Glacier National Park' Canvas Art, 35x47 (ALI21523-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 24x32 (ALI40903-C2432GG)
- BIGGIES SCENES Window Well Scenes-Coastlight, 80 in wide x 40 in high (BG-WW-CLT-80)
- One Bella Casa Wall Art & Decor