Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4484-38 12 x 16 in. Simple Pleasures Planked Wood Wall Decor by Lisa Weedn
Mfr # 0402-4484-38
Zoro # G703885642
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4484-38
- Zoro # G703885642
- UPC # 844906038930
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Simple Pleasures
- Artist: Lisa Weedn
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000068)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- DECKO BATH PRODUCTS Wire Hanger Soap Dish (38010)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- TRADEMARK FINE ART Vincent van Gogh 'The Mulberry Tree' Canvas Art, 24x32 (ALI10060-C2432GG)
- DESIGN TOSCANO Trumpeting Angels of St. Peters Square: Girl Angel (JE30802)
- NEXT INNOVATIONS Large Butterfly Metal Wall Art Multi Color (101410007-MULTI)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iii' Canvas Art, 35x35 (WAG07417-C3535GG)
- One Bella Casa Wall Art & Decor