Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4484-26 14 x 20 in. Simple Pleasures Planked Wood Wall Decor by Lisa Weedn
Mfr # 0402-4484-26
Zoro # G603885643
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4484-26
- Zoro # G603885643
- UPC # 844906038923
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Simple Pleasures
- Artist: Lisa Weedn
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- BAXTON STUDIO Harlow Mid-century White and Walnut 1-drawer and 1-door Nightstand (121-6783)
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Instant Camera' Canvas Art, 12x19 (ALI30682-C1219GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Narcissus' Canvas Art, 20x47 (ALI38212-C2047GG)
- TRADEMARK FINE ART Peter Paul Rubens 'The Judgement Of Solomon' Canvas Art, 24x32 (AA00787-C2432GG)
- TRADEMARK FINE ART Albert Bierstadt 'Twilight, Lake Tahoe, 1870s ' Canvas Art, 22x32 (BL02582-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Early Morning Waves I' Canvas Art, 18x18 (WAP06792-C1818GG)
- TRADEMARK FINE ART Ata Alishahi 'Sad Angel' Canvas Art, 12x19 (ALI22518-C1219GG)
- One Bella Casa Wall Art & Decor