Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4012-25 9 x12 in. Yourself Solid Wood Wall Decor by Cory Steffen
Mfr # 0402-4012-25
Zoro # G103885389
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4012-25
- Zoro # G103885389
- UPC # 713049469881
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 9" x 12"
- Material: Wood
- Configuration: Solid
- Artist: Cory Steffen
- Design: Yourself
- Dimension: 12" H x 9" W x 2" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 35x35 (WAP07828-C3535GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Large Bird 5' Canvas Art, 30x47 (ALI19400-C3047GG)
- KNAPE & VOGT John Sterling Pro 1-3/8 in. L X 1-3/8 in. D White Steel Rod Socket (RP-0039-WT25)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- SIGNMISSION No Dog Pooping Circle Corrugated Plastic Sign (C-36-CIR-No Dog pooping)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 8257 4.69 in. Square Box (8257)
- TRADEMARK FINE ART Jeff Pica 'Pastel Nyc Ii' Canvas Art, 18x24 (WAG08729-C1824GG)
- One Bella Casa Wall Art & Decor