Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0009-7589-38 12 x 16 in. Sloth Planked Wood Wall Decor by Eric Fan
Mfr # 0009-7589-38
Zoro # G003885441
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0009-7589-38
- Zoro # G003885441
- UPC # 713049464817
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 12" x 16"
- Material: Wood
- Configuration: Planked
- Artist: Eric Fan
- Design: Sloth
- Dimension: 16" H x 12" W x 2" D
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Faux Wood (493P42)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- TRADEMARK FINE ART Vision Studio 'Blue & White Ginger Jar On Linen I' Canvas Art, 35x47 (WAG07987-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Undersea Creatures I' Canvas Art, 24x32 (WAG07388-C2432GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore III' Canvas Art, 14x14 (WAP00756-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Royal Rhododendrons' Canvas Art, 18x24 (DLG0194-C1824GG)
- TRADEMARK FINE ART Jean Plout 'Camping Rules' Canvas Art, 24x32 (ALI30063-C2432GG)
- NEXT INNOVATIONS Sun Face Wall Art Blue Shimmer (101410003-BLUESHIMMER)
- TRADEMARK FINE ART Karen Fields 'Border Boho Ii' Canvas Art, 12x24 (WAG06639-C1224GG)
- One Bella Casa Wall Art & Decor