Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0009-7470-25 9 x 12 in. World of Butterflies Solid Gray Wood Wall Decor by Jennifer Rizzo Design
Mfr # 0009-7470-25
Zoro # G803885443
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0009-7470-25
- Zoro # G803885443
- UPC # 713049461793
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Fine art giclee print
- Unique vintage design
- Ready to hang
- Color: Gray
- Size: 9" x 12"
- Material: Wood
- Configuration: Solid
- Artist: Jennifer Rizzo Design
- Design: World of Butterflies
- Dimension: 12" H x 9" W x 2" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- BABY BEN Clock Alarm Baby Ben (11611QA)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Maple (MKTRCT6024PL)
- DLC DLC 12489 Pebble Blue Cross - 12 x 1 x 7.25 in. (12489)
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Gilbert Claes 'Mirror Wall' Canvas Art, 24x24 (1X07631-C2424GG)
- TRADEMARK FINE ART Rachel Caldwell 'Feathers For Peace' Canvas Art, 35x47 (ALI43948-C3547GG)
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- TRADEMARK FINE ART Albert Biersdant 'Lake Tahoe' Canvas Art, 16x24 (BL0839-C1624GG)
- One Bella Casa Wall Art & Decor