Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0009-7077-38 12 x 16 in. Boston Terrier Baked Beans Planked Wood Wall Decor by ArtLicensing
Mfr # 0009-7077-38
Zoro # G303885547
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0009-7077-38
- Zoro # G303885547
- UPC # 713049488516
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 12" x 16"
- Material: Wood
- Configuration: Planked
- Artist: ArtLicensing
- Design: Boston Terrier Baked Beans
- Dimension: 16" H x 12" W x 2" D
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- BOSS Vinyl Executive Chair (B9471-BG)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- SIGNMISSION Emoji Masked Circle Corrugated Plastic Sign (C-36-CIR-Emoji Masked)
- TRADEMARK FINE ART Marnie Bourque 'Sunflower Seeds' Canvas Art, 24x32 (ALI44470-C2432GG)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 35x47 (ALI36629-C3547GG)
- NEXT INNOVATIONS Hummingbird Scene Metal Wall Art (101216003)
- TRADEMARK FINE ART Color Bakery 'Vintage Countdown III' Canvas Art, 14x14 (ALI4495-C1414GG)
- CAROLINES TREASURES Crab To Claw Up Crab Wall and Door Hanging Prints (JMK1258DS66)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- One Bella Casa Wall Art & Decor