Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0009-7077-26 14 x 20 in. Boston Terrier Baked Beans Planked Wood Wall Decor by ArtLicensing
Mfr # 0009-7077-26
Zoro # G103885594
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0009-7077-26
- Zoro # G103885594
- UPC # 713049488486
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 14" x 20"
- Material: Wood
- Configuration: Planked
- Artist: ArtLicensing
- Design: Boston Terrier Baked Beans
- Dimension: 20" H x 14" W x 2" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive High Back Chair, Black (B730-BK)
- ROBOT COUPE Safety Rod Assembly (39214)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 108 in W, 72 in L (4EEX8)
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 18x24 (ALI35624-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 14x19 (MT0673-C1419GG)
- TRADEMARK FINE ART Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32 (ALI44792-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Amazon Sunset' Canvas Art, 18x24 (DLG00973-C1824GG)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 14x14 (ALI9043-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Boston MA Street Map 2' Canvas Art, 18x24 (MT0906-C1824GG)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- One Bella Casa Wall Art & Decor