Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0009-7077-20 18 x 24 in. Boston Terrier Baked Beans Planked Wood Wall Decor by ArtLicensing
Mfr # 0009-7077-20
Zoro # G003885564
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0009-7077-20
- Zoro # G003885564
- UPC # 713049488462
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 18" x 24"
- Material: Wood
- Configuration: Planked
- Artist: ArtLicensing
- Design: Boston Terrier Baked Beans
- Dimension: 24" H x 18" W x 2" D
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- TRADEMARK FINE ART Silvia Vassileva 'Southwest Design Vi' Canvas Art, 14x19 (WAP08947-C1419GG)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 24x32 (ALI36634-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Sushi I' Canvas Art, 14x14 (WAG06063-C1414GG)
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 30x47 (DLG00984-C3047GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Tree Painting' Canvas Art, 35x47 (ALI46183-C3547GG)
- One Bella Casa Wall Art & Decor