Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-9702-47 13 x 13 in. Laundry Room Planked Wood Wall Decor by Debbie DeWitt
Mfr # 0004-9702-47
Zoro # G003885663
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-9702-47
- Zoro # G003885663
- UPC # 713049442303
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Debbie DeWitt Wood Wall Decor will delight in any room of your home. Our art department has hand choosen Laundry Room exclusively to fit this perfectly. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Laundry Room
- Artist: Debbie DeWitt
- Size: 13" x 13"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top (65517)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- CORRELL Café tables (HPL) (BCT3048-38)
- TRADEMARK FINE ART Jean Plout 'Rooster 1' Canvas Art, 14x14 (ALI37417-C1414GG)
- ELEGANT DESIGNS Chalkboard Sign with Key Holder Hooks and Mail Storage, White Wash (HG1023-WWH)
- TRADEMARK FINE ART Albena Hristova 'Blue Eyed Feathers Ii' Canvas Art, 6x19 (WAP10645-C619GG)
- TRADEMARK FINE ART John James Audubon 'Whooping Crane' Canvas Art, 22x32 (AA01281-C2232GG)
- SIGNED AND SEALED Sporting Kansas City Zombie Figurine (SI980944)
- TRADEMARK FINE ART John Butler 'Vintage Sports Iii' Canvas Art, 24x24 (WAG03321-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Rising Vapors I' Canvas Art, 14x14 (WAG07287-C1414GG)
- One Bella Casa Wall Art & Decor