Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-9702-34 30 x 30 in. Laundry Room Planked Wood Wall Decor by Debbie DeWitt
Mfr # 0004-9702-34
Zoro # G303885707
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-9702-34
- Zoro # G303885707
- UPC # 713049442297
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Debbie DeWitt Wood Wall Decor will delight in any room of your home. Our art department has hand choosen Laundry Room exclusively to fit this perfectly. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Laundry Room
- Artist: Debbie DeWitt
- Size: 30" x 30"
- Weight: 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- LUXOR Aadjustable, Height Lectern (LX9128)
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- EMSCO GROUP Easter Island Head - Granite (2309-1)
- TRADEMARK FINE ART Joanne Porter 'Sunflower In Purple Sky' Canvas Art, 22x32 (ALI30346-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Royal Rhododendrons' Canvas Art, 18x24 (DLG0194-C1824GG)
- TRADEMARK FINE ART Lantern Press 'Illustration 15' Canvas Art, 16x24 (ALI8407-C1624GG)
- TRADEMARK FINE ART John Singer Sargent 'Fishing For Oysters At Cancale' Canvas Art, 12x19 (AA00804-C1219GG)
- TRADEMARK FINE ART Albert Williams 'Roses' Canvas Art, 18x24 (BL01832-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Winter Bird Mountain Blue Bird' Canvas Art, 18x24 (WAP10870-C1824GG)
- One Bella Casa Wall Art & Decor