Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-9702-21 18 x 18 in. Laundry Room Planked Wood Wall Decor by Debbie DeWitt
Mfr # 0004-9702-21
Zoro # G303885684
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-9702-21
- Zoro # G303885684
- UPC # 713049442280
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Debbie DeWitt Wood Wall Decor will delight in any room of your home. Our art department has hand choosen Laundry Room exclusively to fit this perfectly. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Laundry Room
- Artist: Debbie DeWitt
- Size: 18" x 18"
- Weight: 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 78128 Huntley Walnut Wall Frame; 12 x 18 in. (78128)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- ADMIRED BY NATURE 10 Stems Beautiful Stylish Faux English Rose Rose Bud Bouquet White (GPB8360WHITE)
- SIGNMISSION Yellow Circle Vinyl Laminated Decal (D-8-CIR-Yellow)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- TRADEMARK FINE ART Michael Tompsett 'Norway Watercolor Map' Canvas Art, 35x47 (MT0407-C3547GG)
- DESIGN TOSCANO Yin Yang Perfect Balance Asian Koi Fishes Wall Sculpture (NE230014)
- TRADEMARK FINE ART Alphonse Marie Mucha 'Four Seasons: Spring, 1900' Canvas Art, 10x19 (BL02331-C1019GG)
- One Bella Casa Wall Art & Decor