Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-9250-26 14 x 20 in. Take Me Out to the Ballgame Planked Wood Wall Decor by ArtLicensing
Mfr # 0004-9250-26
Zoro # G603885674
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0004-9250-26
- Zoro # G603885674
- UPC # 844906060788
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Take Me Out to the Ballgame
- Artist: ArtLicensing
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 (5W269)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-12-CIR-Ladybug)
- TRADEMARK FINE ART Ryan Radke 'Business in Oshkosh' Canvas Art, 30x47 (RAR0008-C3047GG)
- TRADEMARK FINE ART Vincent Van Gogh 'The Starry Night II' Canvas Art, 14x18 (BL0383-C1418GG)
- TRADEMARK FINE ART Howie Green 'Biggie Smalls' Canvas Art, 35x35 (ALI35744-C3535GG)
- TRADEMARK FINE ART Leonardo Da Vinci 'Mona Lisa Da Vinci' Canvas Art, 30x47 (IC00617-C3047GG)
- SIGNMISSION Emoji Shocked Circle Vinyl Laminated Decal (D-8-CIR-Emoji shocked)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Bird Inspiration V' Canvas Art, 18x18 (ALI21011-C1818GG)
- One Bella Casa Wall Art & Decor