Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-9095-47 13 x 13 in. Mermaid be Silly Planked Wood Wall Decor by Mainline Art Design
Mfr # 0004-9095-47
Zoro # G603776149
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0004-9095-47
- Zoro # G603776149
- UPC # 713049436609
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Mermaid be Silly
- Artist: Mainline Art Design
- Size: 13" x 13"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 3251)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- DESIGN TOSCANO Antinous as Egyptian God Osiris Statue (WU77156)
- TRADEMARK FINE ART Incado 'Eagle feather I' Canvas Art, 12x19 (IC01768-C1219GG)
- TRADEMARK FINE ART D. Rusty Rust 'Clown Portrait' Canvas Art, 18x24 (ALI25943-C1824GG)
- ELK STUDIO Blossom Abstract Framed Wall Art (S0056-10623)
- TRADEMARK FINE ART Geno Peoples 'Bayou Joes' Canvas Art, 35x47 (ALI19516-C3547GG)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- TRADEMARK FINE ART Lori Hutchison 'Yellow Hotrod ' Canvas Art, 14x19 (ALI12692-C1419GG)
- One Bella Casa Wall Art & Decor