Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-8746-25 9 x 12 in. Such Things Solid Wood Wall Decor by Emily Burger
Mfr # 0004-8746-25
Zoro # G203885562
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-8746-25
- Zoro # G203885562
- UPC # 713049223216
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Such Things
- Artist: Emily Burger
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME 26 In. x 18 In. Personal Folding Table, White Granite (8354)
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- EGG SITTER Seat Cushion Egg Sitter (12655-4)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- ELK HOME Compass and Caliper Set (51-10001)
- TRADEMARK FINE ART Cole Borders 'Fire Hose Cabinet' Canvas Art, 24x32 (ALI22118-C2432GG)
- TRADEMARK FINE ART Colin Dixon 'Gloomy Drive Ahead' Canvas Art, 12x19 (1X03915-C1219GG)
- TRADEMARK FINE ART Mitchell 'World Map On Aqua' Canvas Art, 24x32 (WAG12957-C2432GG)
- ADLMIRED BY NATURE Admired by Nature GPB0104-WHITE Artificial Lily; White (GPB0104-WHITE)
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- One Bella Casa Wall Art & Decor