Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-8746-20 18 x 24 in. Such Things Planked Wood Wall Decor by Emily Burger
Mfr # 0004-8746-20
Zoro # G903885480
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-8746-20
- Zoro # G903885480
- UPC # 713049434735
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Such Things
- Artist: Emily Burger
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- MIDWEST FASTENER 3/4" Black Plastic Round Cap Plugs 5PK (76661)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- SOLID STORAGE SUPPLIES 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO2573454)
- TRADEMARK FINE ART Jan Panico 'Cat With Amaryllis' Canvas Art, 24x32 (ALI36585-C2432GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- LEGO FLOWER BOUQET 756PC (10280)
- TRADEMARK FINE ART Pela 'Sunday On The Coast Vii' Canvas Art, 30x47 (WAP07359-C3047GG)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Fab Funky 'Purple Owl With Antlers' Canvas Art, 18x24 (WAG12831-C1824GG)
- One Bella Casa Wall Art & Decor