Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-8246-47 13 x 13 in. Superstition Black Pepper Cat Planked Wood Wall Decor by Ryan Fowler
Mfr # 0004-8246-47
Zoro # G103885532
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-8246-47
- Zoro # G103885532
- UPC # 713049431475
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Superstition Black Pepper Cat
- Artist: Ryan Fowler
- Size: 13" x 13"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- BOSS OFFICE PRODUCTS Boss Center Desk Drawer - Black (N185-BK)
- EXOTIC PEBBLES & AGGREGATES PEA GRAVEL PLSH JADE 5LB (PJS-0510J)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 35x47 (ALI36634-C3547GG)
- DESIGN TOSCANO Royal Lion Sword Hanger Set (AR2223)
- TRADEMARK FINE ART Lois Bryan 'Family Farm' Canvas Art, 22x32 (LBr0158-C2232GG)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- TRADEMARK FINE ART Ryan Fowler 'Doodle Coffee Double Iv' Canvas Art, 18x18 (WAP06275-C1818GG)
- EMPIRE Empire HRW10TL 10; 000 BTU LPG Radiant VF Heater with Thermostat (HRW10TL)
- One Bella Casa Wall Art & Decor