Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-8246-34 30 x 30 in. Superstition Black Pepper Cat Planked Wood Wall Decor by Ryan Fowler
Mfr # 0004-8246-34
Zoro # G003885526
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-8246-34
- Zoro # G003885526
- UPC # 713049431468
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Superstition Black Pepper Cat
- Artist: Ryan Fowler
- Size: 30" x 30"
- Weight: 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- TRUE COLORS True Color Black Hand Towels , 12PK (HAND-BLACK)
- REGENCY Regency Gripper Office Chair Mat for Carpet with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMC3648CL)
- BREWSTER HOME FASHIONS Brewster Home Fashions DM627 Cherry Blossoms Wall Mural - 45 in. (DM627)
- TRADEMARK FINE ART Yachal Design 'Peace' Canvas Art, 14x14 (ALI13375-C1414GG)
- YOUNGS Metal Garden Flower Crystal Dangle Decor, 3 Assorted Color (73708)
- DESIGN TOSCANO Medusa, Goddess of the Gorgo Greek Mythological Statue (QL5761057)
- TRADEMARK FINE ART Kathleen Parr McKenna 'Life on the Farm Sign II' Canvas Art, 14x19 (WAP02241-C1419GG)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- TRADEMARK FINE ART Julia Purinton 'An Evening Out Neutral' Canvas Art, 12x19 (WAP0111-C1219GG)
- One Bella Casa Wall Art & Decor