Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-8246-21 18 x 18 in. Superstition Black Pepper Cat Planked Wood Wall Decor by Ryan Fowler
Mfr # 0004-8246-21
Zoro # G003885540
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-8246-21
- Zoro # G003885540
- UPC # 713049431451
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Superstition Black Pepper Cat
- Artist: Ryan Fowler
- Size: 18" x 18"
- Weight: 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- DESIGN TOSCANO Zen Gnome Holiday Ornament (QM17010)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- TRADEMARK FINE ART Moises Levy 'The Tree Vertical' Canvas Art, 30x47 (ALI6048-C3047GG)
- TRADEMARK FINE ART Van Gogh 'Undergrowth With Two Figures' Canvas Art, 16x32 (AA00607-C1632GG)
- TRADEMARK FINE ART James Mcloughlin 'Beach Photography Viii' Canvas Art, 24x47 (WAG10745-C2447GG)
- TRADEMARK FINE ART Kaeli Smith 'Patricia' Canvas Art, 30x47 (WAG03448-C3047GG)
- BEGIN HOME DECOR 16 x 16 in. Marilyn Monroe with Typography-Print on Canvas (2080-1616-FI2)
- One Bella Casa Wall Art & Decor