Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-8215-38 12 x 16 in. Gilded Hipster Glasses Planked Wood Wall Decor by WildApple
Mfr # 0004-8215-38
Zoro # G703885543
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-8215-38
- Zoro # G703885543
- UPC # 713049431284
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Gilded Hipster Glasses
- Artist: WildApple
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- BIGGIES SCENES Window Well Scenes-Island Cove, 100 in wide x 60 in high (BG-WW-ICV-100)
- TRADEMARK FINE ART Charlsie Kelly 'Holey Cow' Canvas Art, 24x32 (ALI40972-C2432GG)
- TRADEMARK FINE ART Anne Tavoletti 'Peacock Garden V' Canvas Art, 6x19 (WAP12418-C619GG)
- TRADEMARK FINE ART Whiskers Studio 'The Cat Mermaids' Canvas Art, 14x19 (SG05809-C1419GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Ready For The Hunt Barn Owl' Canvas Art, 16x24 (ALI33816-C1624GG)
- TRADEMARK FINE ART Jyotsna Warikoo 'Do More Of What Makes You Happy' Canvas Art, 14x14 (ALI17619-C1414GG)
- TRADEMARK FINE ART Gustav Davidsson 'No One Can Save Us' Canvas Art, 22x32 (1X13524-C2232GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Love Dog' Canvas Art, 18x24 (ALI16776-C1824GG)
- One Bella Casa Wall Art & Decor