Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-8214-25 9 x 12 in. Gilded Hipster Bicycle Solid Wood Wall Decor by WildApple
Mfr # 0004-8214-25
Zoro # G303885615
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-8214-25
- Zoro # G303885615
- UPC # 713049431208
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Gilded Hipster Bicycle
- Artist: WildApple
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20B/W)
- SIGNMISSION Poop Happens Just Not Circle Corrugated Plastic Sign (C-36-CIR-Poop Happens)
- TRADEMARK FINE ART Annelein Beukenkamp 'Narcissus' Canvas Art, 20x47 (ALI38212-C2047GG)
- TRADEMARK FINE ART Karla Gerard 'Three Owls' Canvas Art, 35x47 (ALI12505-C3547GG)
- TRADEMARK FINE ART Joanne Porter 'Red And Yellow Parrot Tulips' Canvas Art, 16x24 (ALI30438-C1624GG)
- VASER DESIGNS 20 in. Dog with Glasses Canvas Art (VA2999118)
- TRADEMARK FINE ART Pierre Auguste Renoir 'Claude Monet' Canvas Art, 24x32 (BL01983-C2432GG)
- TRADEMARK FINE ART Jai Johnson 'Sending Love To Kansas City' Canvas Art, 22x32 (ALI14969-C2232GG)
- One Bella Casa Wall Art & Decor