Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-8183-20 18 x 24 in. Boats at the Beach Planked Wood Wall Decor by Silvia Vassileva
Mfr # 0004-8183-20
Zoro # G103885600
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-8183-20
- Zoro # G103885600
- UPC # 713049430881
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Boats at the Beach
- Artist: Silvia Vassileva
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE2DECOR 7 x 5 x 4.5 in. Glass Desktop Terrarium with Stand, Black & Clear (DA1678385)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- HONEY-CAN-DO Organizer Rack, 15-3/4inLx10inW, White (KCH-01869)
- LORELL SOHO Table Desk Finish: Charcoal, Powder Coated Base (97618)
- TRADEMARK FINE ART John James Audubon 'Night Heron' Canvas Art, 16x24 (WAG04049-C1624GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- TRADEMARK FINE ART Shelia Golden 'Purple Magenta Flowers' Canvas Art, 18x24 (SG0135-C1824GG)
- TRADEMARK FINE ART Amir Bajrich 'Beaty Woman' Canvas Art, 22x32 (1X05887-C2232GG)
- TRADEMARK FINE ART Kurt Shaffer; 'In the Mountains' Canvas Art, 16x24 (KS100-C1624GG)
- TRADEMARK FINE ART Jasper Cropsey 'Autumn Landscape' Canvas Art, 30x47 (BL0836-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 6x19 (WAP01492-C619GG)
- One Bella Casa Wall Art & Decor