Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-8045-26 14 x 20 in. Love & a Lab Planked Wood Wall Decor by Ginger Oliphant
Mfr # 0004-8045-26
Zoro # G603885605
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-8045-26
- Zoro # G603885605
- UPC # 713049429489
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Ginger Oliphant Wood Wall Decor will delight in any room of your home. Our art department has hand choosen Love and a Lab exclusively to fit this perfectly. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Love & a Lab
- Artist: Ginger Oliphant
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- R & R TEXTILE Bath Towel, 20x40 In., White, PK12 (62000)
- TRADEMARK FINE ART Asher Brown Durand 'High Point Shandaken Mountains 1853 ' Canvas Art, 30x47 (BL01625-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 12x24 (WAG17473-C1224GG)
- TRADEMARK FINE ART Cole Borders 'Burton Touring Snowboard' Canvas Art, 35x47 (ALI22074-C3547GG)
- VASER DESIGNS Metal Wall Plaque Tropical Design (VA2999123)
- STARLINKS Bloodstone Gemstone Runes (RSBS)
- TRADEMARK FINE ART Grace Popp 'Tree Ring Overlay I' Canvas Art, 14x14 (WAG04986-C1414GG)
- One Bella Casa Wall Art & Decor