Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-7643-38 12 x 16 in. White Horse Planked Wood Wall Decor by Carol Schiff
Mfr # 0004-7643-38
Zoro # G803885450
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-7643-38
- Zoro # G803885450
- UPC # 713049426945
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Carol Schiff. Our design team has hand picked White horse artwork and digitally refined to perfectly fit. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: White Horse
- Artist: Carol Schiff
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- MIDWEST FASTENER 3/4" Black Plastic Square Inside Tips 5PK (76681)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Love Dog' Canvas Art, 18x24 (ALI16776-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XVIII' Canvas Art, 18x18 (WAP00628-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Tree Ring Overlay I' Canvas Art, 14x14 (WAG04986-C1414GG)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 18x18 (WAP06691-C1818GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Lizard Metal Artwork Love Wall Decor (CK5534WALV)
- TRADEMARK FINE ART Pablo Esteban 'Shell Over Beige 2' Canvas Art, 12x19 (ALI45024-C1219GG)
- One Bella Casa Wall Art & Decor