Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-7514-38 12 x 16 in. Love is Patient Planked Wood Wall Decor by Nancy Anderson
Mfr # 0004-7514-38
Zoro # G203885463
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-7514-38
- Zoro # G203885463
- UPC # 713049425719
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Nancy Anderson Wood Wall Decor will delight in any room of your home. Love is Patient has been digitally refined by our art department to fully feature this design. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Love is Patient
- Artist: Nancy Anderson
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marnie Bourque 'Sunflower Seeds' Canvas Art, 24x32 (ALI44470-C2432GG)
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- TRADEMARK FINE ART Chariklia Zarris 'Trumans Voyage Ii' Canvas Art, 14x19 (WAG01792-C1419GG)
- TRADEMARK FINE ART Vision Studio 'Dramatic Weinmann Greenery Ii' Canvas Art, 35x47 (WAG04059-C3547GG)
- TRADEMARK FINE ART Gustav Davidsson 'No One Can Save Us' Canvas Art, 22x32 (1X13524-C2232GG)
- ROOMMATES RoomMates WFM3905SLG 12.33 sq ft. Stained Glass Leaves Window Film - 24 in. x 74 in. (WFM3905SLG)
- NEXT INNOVATIONS Blue Small Butterfly Wall Art (101410064-BLUE)
- SPI HOME- SAN PACIFIC INTL Little Lovebirds On Branch Wall Plaque (34037)
- MARBLE CRAFTER Marble Crafter BX45-LG 5 in. Rectangular Asteria Keepsake Box; Light Green Onyx (BX45-LG)
- One Bella Casa Wall Art & Decor