Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-7514-26 14 x 20 in. Love is Patient Planked Wood Wall Decor by Nancy Anderson
Mfr # 0004-7514-26
Zoro # G503885378
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-7514-26
- Zoro # G503885378
- UPC # 844906054084
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Nancy Anderson Wood Wall Decor will delight in any room of your home. Love is Patient has been digitally refined by our art department to fully feature this design. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Love is Patient
- Artist: Nancy Anderson
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- INVAL Corner Bookshelf Wall Unit 31.8 in. H 2-shelf in Smoke Oak (BE-12604)
- FLOORTEX Black PVC Chair Mat (113648LLBV)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- NATIONAL TARGET COMPANY National Tree 266765 48 in. Feel Real Grande Fir Artificial Wreath (266765)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Hunter' Canvas Art, 22x32 (ALI15702-C2232GG)
- TRADEMARK FINE ART Design Turnpike 'Windy City Building' Canvas Art, 10x19 (ALI1253-C1019GG)
- TRADEMARK FINE ART Geno Peoples 'Tropical Paradise' Canvas Art, 14x19 (ALI19565-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Clydesdale Ii' Canvas Art, 24x32 (WAG06963-C2432GG)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- One Bella Casa Wall Art & Decor