Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-7514-20 18 x 24 in. Love is Patient Planked Wood Wall Decor by Nancy Anderson
Mfr # 0004-7514-20
Zoro # G403885393
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-7514-20
- Zoro # G403885393
- UPC # 844906054077
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Nancy Anderson Wood Wall Decor will delight in any room of your home. Love is Patient has been digitally refined by our art department to fully feature this design. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Love is Patient
- Artist: Nancy Anderson
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- BOSS Executive Chair, Padded Arms (B9331)
- BLUM Metal Universal Rear Bracket for Bottom Mount Applications, 4PK (295.4000)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- ELK HOME Barcelona Wall Basket, 3PK (S0077-9124/S3)
- TRADEMARK FINE ART David Galchutt 'Frolic' Canvas Art, 30x47 (ALI46983-C3047GG)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- SIGNMISSION Barber Shop 2 Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999956)
- TRADEMARK FINE ART Ryan Radke 'Business in Oshkosh' Canvas Art, 30x47 (RAR0008-C3047GG)
- DESIGN TOSCANO Authentic Foundry Iron Balinese Yogi Sculptures: Set (SP9230)
- One Bella Casa Wall Art & Decor