Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-7512-38 12 x 16 in. Life is Like a Camera Planked Wood Wall Decor by Nancy Anderson
Mfr # 0004-7512-38
Zoro # G703885420
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-7512-38
- Zoro # G703885420
- UPC # 713049425658
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Nancy Anderson. Our art department has hand choosen Life is Like A Camera exclusively to fit this perfectly. We digitally print our Wood Wall Decor and hand finished in the USA for the finest quality.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Life is Like a Camera
- Artist: Nancy Anderson
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115223LR)
- TRADEMARK FINE ART Danhui Nai 'Winter Bird Mountain Blue Bird' Canvas Art, 18x24 (WAP10870-C1824GG)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- TRADEMARK FINE ART Chris Moyer 'Night Side' Canvas Art, 12x19 (ALI0768-C1219GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Flower Power Yellow Blue' Canvas Art, 30x47 (ALI38204-C3047GG)
- TRADEMARK FINE ART Jai Johnson 'Colorful Expressions Lemur' Canvas Art, 16x24 (ALI14646-C1624GG)
- DESIGN TOSCANO Nunsmere Hall 16th-Century Battle Armor Collection (CL3480)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- One Bella Casa Wall Art & Decor