Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-7512-26 14 x 20 in. Life is Like a Camera Planked Wood Wall Decor by Nancy Anderson
Mfr # 0004-7512-26
Zoro # G003885380
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-7512-26
- Zoro # G003885380
- UPC # 844906054046
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Nancy Anderson. Our art department has hand choosen Life is Like A Camera exclusively to fit this perfectly. We digitally print our Wood Wall Decor and hand finished in the USA for the finest quality.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Life is Like a Camera
- Artist: Nancy Anderson
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- BAXTON STUDIO Kenji Dark Brown Finished 48-Inch-Wide Round Wood Dining Table (168-10894)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- ROOMMATES Room Mates RMK2561GM Mickey And Friends Mickey Mouse Clubhouse Capers Peel And Stick Giant Wall Decals (RMK2561GM)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 12x19 (ALI30668-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Tree Ring Overlay I' Canvas Art, 14x14 (WAG04986-C1414GG)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- TRADEMARK FINE ART Sylvie Demers 'Unwind' Canvas Art, 12x19 (ALI15252-C1219GG)
- TRADEMARK FINE ART Wild Apple Portfolio 'Fish Sketches IV Shiplap' Canvas Art, 14x14 (WAP03134-C1414GG)
- DESIGN TOSCANO Compass Rose Stained Glass Window (TF5030)
- One Bella Casa Wall Art & Decor