Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-7512-25 9 x 12 in. Life is Like a Camera Solid Wood Wall Decor by Nancy Anderson
Mfr # 0004-7512-25
Zoro # G603885407
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-7512-25
- Zoro # G603885407
- UPC # 713049425641
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Nancy Anderson. Our art department has hand choosen Life is Like A Camera exclusively to fit this perfectly. We digitally print our Wood Wall Decor and hand finished in the USA for the finest quality.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Life is Like a Camera
- Artist: Nancy Anderson
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 32L (695900)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- ALATERRE FURNITURE Alaterre Underbed Storage Drawers, Set of 2, Espresso (AJ0049P0)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pathway Into The Light' Canvas Art, 35x47 (DLG00970-C3547GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 16x24 (BL0062-C1624GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iv' Canvas Art, 14x14 (WAG07418-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- TRADEMARK FINE ART Melinda Hipsher 'Happy Easter Bunny With Basket' Canvas Art, 22x32 (ALI31414-C2232GG)
- One Bella Casa Wall Art & Decor