Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-7512-20 18 x 24 in. Life is Like a Camera Planked Wood Wall Decor by Nancy Anderson
Mfr # 0004-7512-20
Zoro # G603885414
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-7512-20
- Zoro # G603885414
- UPC # 844906054039
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Nancy Anderson. Our art department has hand choosen Life is Like A Camera exclusively to fit this perfectly. We digitally print our Wood Wall Decor and hand finished in the USA for the finest quality.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Life is Like a Camera
- Artist: Nancy Anderson
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 (8510)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- CLINTON School of Fish (Right Facing) Wall Stickers (07-CC-R)
- TRADEMARK FINE ART Cole Borders 'Atari Controller' Canvas Art, 14x19 (ALI22030-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Ak' Canvas Art, 35x47 (ALI15417-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Rose Cottage' Canvas Art, 22x32 (DLG0191-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'A Sunny Nook, Hotel Bel-Air' Canvas Art, 30x47 (DLG01016-C3047GG)
- TRADEMARK FINE ART Lisa Dearing 'Mustang Sally Horse' Canvas Art, 14x19 (IC00435-C1419GG)
- TRADEMARK FINE ART Edgar Degas 'Dancers Ascending a Staircase, 1886' Canvas, 14x32 (BL0249-C1432GG)
- One Bella Casa Wall Art & Decor