Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-7219-38 12 x 16 in. Jingle All the Way Planked Wood Wall Decor by Cheryl Overton
Mfr # 0004-7219-38
Zoro # G403885379
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-7219-38
- Zoro # G403885379
- UPC # 748388518624
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Cheryl Overton. Jingle all the way has been choosen by our designers and the artwork refined exclusively to fit this perfectly. We digitally print our Wood Wall Decor and hand finished in the USA for the finest quality.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Jingle All the Way
- Artist: Cheryl Overton
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- ADAMS MFG BRN Penza Chair (8220-60-3700)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- DESIGN TOSCANO Mountain Landscape, 1895: Canvas Replica Painting: Grande (DA4944)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ix' Canvas Art, 14x14 (WAG05872-C1414GG)
- TRADEMARK FINE ART Marnie Bourque 'Farmall Fall' Canvas Art, 18x18 (ALI44458-C1818GG)
- TRADEMARK FINE ART Kaeli Smith 'Patricia' Canvas Art, 30x47 (WAG03448-C3047GG)
- CHEUNGS Cheung Simple Wooden Treasure Box - Teal, 2PK (FP-3992-2T)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T014 Cutty Sark Small (T014)
- One Bella Casa Wall Art & Decor