Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6742-38 12 x 16 in. Tea Time Planked Wood Wall Decor by Claudia Schoen
Mfr # 0004-6742-38
Zoro # G403885430
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6742-38
- Zoro # G403885430
- UPC # 713049420660
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Tea Time
- Artist: Claudia Schoen
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- BEVCO Maintenance Repair Stool w/ tool tray, 16-21" Seat ht. (3057)
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon I' Canvas Art, 12x19 (WAG14826-C1219GG)
- TRADEMARK FINE ART J.D. Mcfarlan 'Bonaire 4' Canvas Art, 12x19 (ALI37139-C1219GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 24x24 (WAG05867-C2424GG)
- ROOMMATES Roommates RMK2349GM Notebook Paper Dry Erase Peel and Stick Giant Wall Decals (RMK2349GM)
- TRADEMARK FINE ART Marco Fabiano 'The Embrace I' Canvas Art, 24x32 (WAP10391-C2432GG)
- AMISTAD 12 x 18 in. Aluminum Sign - Yield (AM2023051)
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- One Bella Casa Wall Art & Decor