Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6726-38 12 x 16 in. Fresh Flowers Planked Wood Wall Decor by Beth Albert
Mfr # 0004-6726-38
Zoro # G303885448
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6726-38
- Zoro # G303885448
- UPC # 713049420035
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Fresh Flowers
- Artist: Beth Albert
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- WESTCLOX Baby Ben Silver Classic Style Battery Operated Alarm Clock (11611QA)
- TRADEMARK FINE ART Edgar Degas 'The Tub 1886' Canvas Art, 35x47 (BL0394-C3547GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'The Daughters Of Catulle' Canvas Art, 14x19 (BL02010-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Golden Dust Crop Orange' Canvas Art, 30x47 (WAP06853-C3047GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo' Canvas Art, 12x19 (WAP02383-C1219GG)
- TRADEMARK FINE ART Cole Borders ' Blacksmith Tongs' Canvas Art, 14x19 (ALI22058-C1419GG)
- TRADEMARK FINE ART Lisa Powell Braun 'Winter Cactus Allover' Canvas Art, 24x32 (ALI42637-C2432GG)
- TRADEMARK FINE ART Mandy Disher 'Pears Still' Canvas Art, 16x24 (1X10330-C1624GG)
- One Bella Casa Wall Art & Decor