Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6722-25 9 x 12 in. Fresh Herbs Solid Wood Wall Decor by Beth Albert
Mfr # 0004-6722-25
Zoro # G103885488
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6722-25
- Zoro # G103885488
- UPC # 713049419947
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Fresh Herbs
- Artist: Beth Albert
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20WN)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18 (WAG14579-C1818GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Desert Cactus VII' Canvas Art, 6x19 (PH01496-C619GG)
- TRADEMARK FINE ART Pablo Esteban 'Tall Wide Palm' Canvas Art, 18x24 (ALI45164-C1824GG)
- TRADEMARK FINE ART Guido Borelli 'Silenzio' Canvas Art, 18x24 (ALI34169-C1824GG)
- DESIGN TOSCANO Silver King Golf Ball Advertisement Cast Iron Golfer Statue (SP6006)
- JECO 16 x 20 in. Tree Oil Paint Wall Decor, Blue (HD-WD028)
- DESIGN TOSCANO Diana of Versailles and Apollo Belvedere Bonded Marble Greek Bust Statues, PK 2 (PD9725)
- One Bella Casa Wall Art & Decor