Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6672-25 9 x 12 in. You Have Cat to be Kitten Me Solid Wood Wall Decor by Ginger Oliphant
Mfr # 0004-6672-25
Zoro # G203885753
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6672-25
- Zoro # G203885753
- UPC # 713049419497
- Country of Origin China
- Category Wall Art & Decor
Description
Bring home this great Wood Wall Decor by Ginger Oliphant. You've Cat to be Kitten Me has been choosen by our designers and the artwork refined exclusively to fit this perfectly. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: You Have Cat to be Kitten Me
- Artist: Ginger Oliphant
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- SCOTSMAN Kit Tempurature Control Bin (11-0617-21)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- LORELL Fabric Task Chair (83111A204)
- TRADEMARK FINE ART Amir Bajrich 'Beaty Woman' Canvas Art, 22x32 (1X05887-C2232GG)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- TRADEMARK FINE ART Lantern Press 'Travel 46' Canvas Art, 16x24 (ALI8732-C1624GG)
- TRADEMARK FINE ART The Tangled Peacock 'Percival Peacock' Canvas Art, 18x24 (ALI13464-C1824GG)
- 123 CREATIONS Sage Checks hand painted tassel (C031)
- K+S ENGINEERING K+S Engineering K & S8132 0.28 x 12 in. OD Brass Tube (K+S8132)
- One Bella Casa Wall Art & Decor