Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6583-20 18 x 24 in. Good Whiskey Planked Wood Wall Decor by Cheryl Overton
Mfr # 0004-6583-20
Zoro # G803885726
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6583-20
- Zoro # G803885726
- UPC # 713049419114
- Country of Origin China
- Category Wall Art & Decor
Description
Bring home this great Wood Wall Decor by Cheryl Overton. Our art department has hand choosen Good Whiskey exclusively to fit this perfectly. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Good Whiskey
- Artist: Cheryl Overton
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- AMISTAD 12 x 12 in. Tortoise Crossing Zone Xing Sign (AM2678161)
- TRADEMARK FINE ART Lightboxjournal 'Farmers Market' Canvas Art, 14x19 (ALI23876-C1419GG)
- TRADEMARK FINE ART Barbara Mock 'Summer Retreat' Canvas Art, 14x19 (ALI38961-C1419GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Out Of Cover' Canvas Art, 14x19 (ALI33902-C1419GG)
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- TRADEMARK FINE ART Eric Joyner 'The Connoisseurs' Canvas Art, 14x19 (ALI1044-C1419GG)
- GIFTMARK GiftMark PGG-71 Pewter and Glass Kiddush Cup (PGG-71)
- One Bella Casa Wall Art & Decor