Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6580-25 9 x 12 in. I Cannot Live Without Books Solid Wood Wall Decor by Cheryl Overton
Mfr # 0004-6580-25
Zoro # G903885794
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6580-25
- Zoro # G903885794
- UPC # 713049418940
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Cheryl Overton Wood Wall Decor will delight in any room of your home. Our art department has hand choosen I Cannot Live Without Books exclusively to fit this perfectly. Our Wood Wall Decor are digitally print and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: I Cannot Live Without Books
- Artist: Cheryl Overton
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Avara Gray Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9370)
- LORELL Seat Cover, Antimicrobial, 19"x19", Gray (LLR00599)
- OSBORNE WOOD PRODUCTS 3 1/2 x 5 5/8 SOLD AS A SET OF FOUR~Corner Blocks for 3" Wide Legs in (310300PG)
- REGENCY Regency Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMH3648CL)
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- TRADEMARK FINE ART Lucy P. Mctier 'Lowcountry Spanish Moss Escape' Canvas Art, 35x47 (ALI42765-C3547GG)
- SIGNMISSION Welcome To The Apocalypse Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999548)
- SPI HOME- SAN PACIFIC INTL Little Lovebirds On Branch Wall Plaque (34037)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- One Bella Casa Wall Art & Decor