Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6574-25 9 x 12 in. Work Hard Solid Wood Wall Decor by Cheryl Overton
Mfr # 0004-6574-25
Zoro # G803885771
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6574-25
- Zoro # G803885771
- UPC # 713049418704
- Country of Origin China
- Category Wall Art & Decor
Description
Complete your home with a Wood Wall Decor by Cheryl Overton. Work Hard has been digitally refined by our art department to fully feature this design. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Work Hard
- Artist: Cheryl Overton
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 100 oz (60001)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- TRADEMARK FINE ART Richard Wallich 'Art Cow 4584' Canvas Art, 35x47 (ALI6660-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study IV' Canvas Art, 14x19 (WAG14728-C1419GG)
- TRADEMARK FINE ART Design Turnpike 'USA Map' Canvas Art, 16x24 (ALI1252-C1624GG)
- DESIGN TOSCANO Ludwig van Beethoven Sculptural Composer Bust (DS194443)
- TRADEMARK FINE ART John Xiong 'Grand Canal' Canvas Art, 16x47 (ALI0647-C1647GG)
- TRADEMARK FINE ART Jodi Fuchs 'Abstract #27-B' Canvas Art, 14x19 (WAG17459-C1419GG)
- One Bella Casa Wall Art & Decor