Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6412-47 13 x 13 in. Black Dog Brewing Co Planked Wood Wall Decor by Ryan Fowler
Mfr # 0004-6412-47
Zoro # G103885815
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6412-47
- Zoro # G103885815
- UPC # 713049416960
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Black Dog Brewing Co
- Artist: Ryan Fowler
- Size: 13" x 13"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- TRADEMARK FINE ART Eric Joyner 'Indecision' Canvas Art, 24x24 (ALI1028-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie IV' Canvas Art, 24x32 (WAP11794-C2432GG)
- TRADEMARK FINE ART Sylvie Demers 'Si Tu Me Le Demandais' Canvas Art, 12x19 (ALI15187-C1219GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 24x32 (WAG10485-C2432GG)
- TRADEMARK FINE ART Brenda Petrella Photography Llc 'Holstein Cow Portrait' Canvas Art, 22x32 (ALI40274-C2232GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 14x14 (WAP0050-C1414GG)
- One Bella Casa Wall Art & Decor