Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6381-38 12 x 16 in. American Flag Surfboards Planked Wood Wall Decor by Lynne Ruttkay
Mfr # 0004-6381-38
Zoro # G603885827
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6381-38
- Zoro # G603885827
- UPC # 713049416335
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: American Flag Surfboards
- Artist: Lynne Ruttkay
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK25 (CTB 21B)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 10" Neck, White, STR-PQ-10W (STR-PQ-10W)
- DESIGN TOSCANO Trumpeting Angels of St. Peters Square: Girl Angel (JE30802)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- BIGGIES SCENES Window Well Scenes-Waterwheel, 120 in wide x 60 in high (BG-WW-WWL-120)
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise Field' Canvas Art, 12x19 (WAP06980-C1219GG)
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- One Bella Casa Wall Art & Decor