Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6381-26 14 x 20 in. American Flag Surfboards Planked Wood Wall Decor by Lynne Ruttkay
Mfr # 0004-6381-26
Zoro # G403885577
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6381-26
- Zoro # G403885577
- UPC # 844906054732
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: American Flag Surfboards
- Artist: Lynne Ruttkay
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- CARSON Carson Double Ped Desk Weathered Dove (IMCA680)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Bluebirds And Apple Blossoms' Canvas Art, 22x32 (ALI15537-C2232GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodil Cluster' Canvas Art, 30x47 (ALI30381-C3047GG)
- MICASA 8 x 12 in. Flounder Aluminium Metal Wall or Door Hanging Print (MI239096)
- TRADEMARK FINE ART Joval 'Home in Tuscany' Canvas Art, 24x32 (75-X30-C2432GG)
- FARGO Fargo 84053 Clear HDP Film; 1500 Prints (84053)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Chrysler Building' Canvas Art, 30x47 (PH01796-C3047GG)
- One Bella Casa Wall Art & Decor