Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6381-20 18 x 24 in. American Flag Surfboards Planked Wood Wall Decor by Lynne Ruttkay
Mfr # 0004-6381-20
Zoro # G503885408
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6381-20
- Zoro # G503885408
- UPC # 844906054725
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: American Flag Surfboards
- Artist: Lynne Ruttkay
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- DICKSONS Dicksons MP72GB Mother - Music Keepsake Box; Wood (MP72GB)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- TRADEMARK FINE ART Artpoptart 'Le Chat Noir' Canvas Art, 18x24 (ALI15745-C1824GG)
- BIGGIES SCENES Window Well Scenes-Waterwheel, 120 in wide x 60 in high (BG-WW-WWL-120)
- TRADEMARK FINE ART Ron Parker 'Mother And Son Orcas' Canvas Art, 35x47 (ALI32357-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'Beach Walking Day I' Canvas Art, 16x24 (WAG06984-C1624GG)
- TRADEMARK FINE ART Jean Plout 'Stay Calm Jesus Butterflies' Canvas Art, 24x24 (ALI37485-C2424GG)
- One Bella Casa Wall Art & Decor