Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6320-38 12 x 16 in. A House is Made Planked Wood Wall Decor by Abbie Smith
Mfr # 0004-6320-38
Zoro # G303885820
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6320-38
- Zoro # G303885820
- UPC # 713049414973
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: A House is Made
- Artist: Abbie Smith
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", Brushed Brass (KN55972)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- TRADEMARK FINE ART Edvard Munch 'The Haymaker' Canvas Art, 24x32 (AA00702-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance Viii Mother' Canvas Art, 24x24 (WAP09167-C2424GG)
- DEKORRA Artificial Rock Model, Fieldstone - Tall Wells (120-FS)
- WORKSTATIONPRO Small Welcome Sign-Plaque - Loon - Duck (WO2681200)
- SUPERMAN Symbol Illuminated Table Lamp or Mountable Wall Art with Dimmer (831554)
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- One Bella Casa Wall Art & Decor