Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-6100-25 9 x 12 in. Breathe in Inspiration Solid Wood Wall Decor by Misty Diller
Mfr # 0004-6100-25
Zoro # G503885767
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-6100-25
- Zoro # G503885767
- UPC # 713049413464
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Misty Diller Wood Wall Decor will delight in any room of your home. Our design team has hand picked Breathe in Inspiration artwork and digitally refined to perfectly fit. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Breathe in Inspiration
- Artist: Misty Diller
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- TRADEMARK FINE ART Fab Funky 'Rainbow Splash Flamingo 1' Canvas Art, 22x32 (WAG00114-C2232GG)
- TRADEMARK FINE ART Carolee Vitaletti 'Curious Cow Ii' Canvas Art, 35x47 (WAG11254-C3547GG)
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise At The Lake Ii' Canvas Art, 18x18 (WAP06801-C1818GG)
- ROOMMATES Roommates RMK3172GM Iron Man Peel and Stick Giant Wall Decals with Glow (RMK3172GM)
- DEKORRA Artificial Rock - Riverbed Brown - Model 113 (113-RB)
- One Bella Casa Wall Art & Decor