Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-5031-25 9 x 12 in. I must be a Mermaid Solid Wood Wall Decor by Cheryl Overton
Mfr # 0004-5031-25
Zoro # G803885481
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-5031-25
- Zoro # G803885481
- UPC # 713049495309
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 9" x 12"
- Material: Wood
- Configuration: Solid
- Artist: Cheryl Overton
- Design: I must be a Mermaid
- Dimension: 12" H x 9" W x 2" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Vinyl/Metal (493P32)
- ACHIM IMPORTING Achim BCTR36BU12 Buffalo Check Tier Pair - 58 in. x 36 in. (BCTR36BU12)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Bird Inspiration IV' Canvas Art, 18x18 (ALI21010-C1818GG)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- ELK SIGNATURE Long Black Kelp Root (742008)
- NEXT INNOVATIONS Marble Dream Running Horse Wall Art (101410020-MARBLEDREAM)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART Tammy Kushnir 'Live In The Moment' Canvas Art, 18x24 (ALI11091-C1824GG)
- One Bella Casa Wall Art & Decor